Zoro Homepage

Air Filter, Element Only, Radial Design

  • Mfr # RS30237

  • Zoro # G5624138


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Height
19 13/32 in
Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30237
Zoro #
G5624138
UPC #
791440108561
Country of Origin
United States

Dimensions

Height
19 13/32 in
Width
7 1/2 in
Length
19 13/32 in
Outside Dia.
7 1/2 in
Overall Width
7 1/2 in
Overall Height
19 13/32 in
Outside Diameter
7 1/2 in
Overall Length
19 13/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Description/Special Features
Radial Seal Inner Air Element
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS30237

Description

Air Filter Element, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Element Only, Radial, Element Only - Automotive Filters Yes, Height 19 13/32 in, Width 7 1/2 in, Length 19 13/32 in, Outside Dia. 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.