Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, Round, 19-11/16"H

  • Mfr # PA30040

  • Zoro # G6569208


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only, Round
Element Only - Automotive Filters
No
Height
19 11/16 in
Width
10 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30040
Zoro #
G6569208
UPC #
791440097254
Country of Origin
United States

Dimensions

Height
19 11/16 in
Width
10 29/32 in
Length
19 11/16 in
Outside Dia.
10 29/32 in
Overall Height
19 11/16 in
Outside Diameter
10 29/32 in
Overall Length
19 11/16 in
Overall Width
10 29/32 in

Details

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only, Round
Element Only - Automotive Filters
No
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA30040

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Element Only, Round, Element Only - Automotive Filters No, Height 19 11/16 in, Width 10 29/32 in, Length 19 11/16 in, Outside Dia. 10 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.