Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element Only, Round, 6-1/16" H

  • Mfr # PA30068

  • Zoro # G6568401


product price: $36.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only, Round
Element Only - Automotive Filters
Yes
Height
6 1/16 in
Width
4 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30068
Zoro #
G6568401
UPC #
791440098138
Country of Origin
United States

Dimensions

Height
6 1/16 in
Width
4 1/16 in
Length
6 1/16 in
Outside Dia.
4 1/16 in
Overall Height
6 1/16 in
Outside Diameter
4 1/16 in
Overall Length
6 1/16 in
Overall Width
4 1/16 in

Details

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only, Round
Element Only - Automotive Filters
Yes
Item
Air Filter
Includes
Attached Gasket, Wing Nut
Product Type
Engine Air Filter
Baldwin Interchange
PA30068

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Element Only, Round, Element Only - Automotive Filters Yes, Height 6 1/16 in, Width 4 1/16 in, Length 6 1/16 in, Outside Dia. 4 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.