Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element, Panel, 1-15/32" Height

  • Mfr # PA10388

  • Zoro # G512353929


product price: $14.89
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
1 15/32 in
Width
5 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10388
Zoro #
G512353929
UPC #
791440115972
Country of Origin
Unknown

Dimensions

Height
1 15/32 in
Width
5 31/32 in
Length
10 11/16 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Item
Automotive Air Filter
Product Type
Engine Air Filter

Description

Air Filter,Element,Panel,1-15/32" Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.