Zoro Homepage

Air Filter, Element, Panel, 11-27/32in. L

  • Mfr # PA4481

  • Zoro # G9502324


product price: $14.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 15/32 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4481
Zoro #
G9502324
UPC #
791440094390
Country of Origin
Korea, Republic of

Dimensions

Height
1 15/32 in
Width
9 in
Length
11 27/32 in
Overall Height
1 15/32 in
Overall Length
11 27/32 in
Overall Width
9 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Automotive Air Filter
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4481

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 15/32 in, Width 9 in, Length 11 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.