Zoro Homepage

Air Filter, Element, Panel, 15in. L

  • Mfr # PA5763

  • Zoro # G9502367


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 in
Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5763
Zoro #
G9502367
UPC #
791440093713
Country of Origin
Lithuania

Dimensions

Height
15 in
Width
6 1/2 in
Length
15 in
Outside Dia.
6 1/2 in
Overall Height
15 in
Overall Width
6 1/2 in
Overall Length
15 in
Outside Diameter
6 1/2 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element
Item
Automotive Air Filter
Includes
A. Gasket.: [1] Attached
Features
Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA5763

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 in, Width 6 1/2 in, Length 15 in, Outside Dia. 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.