Air Filter, Element, Panel, 16-1/16in. L
Mfr # PA5695
Zoro # G9502726
product price: $46.79
/eaKey Features
Height
2 5/16 in
Width
4 23/32 in
Features
Cab Air Element
Air Filter Design
Rectangular
Length
16 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5695
Zoro #
G9502726
UPC #
791440092242
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 5/16 in
Width
4 23/32 in
Length
16 1/16 in
Overall Length
16 1/16 in
Overall Width
4 23/32 in
Overall Height
2 5/16 in
Details
Item
Cabin Air Element
Features
Cab Air Element
Air Filter Design
Rectangular
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Product Type
Cabin Air Filter
Baldwin Interchange
PA5695
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 5/16 in, Width 4 23/32 in, Length 16 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.