Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Element, Panel, 17-19/32in. L

  • Mfr # PA5275

  • Zoro # G9973345


product price: $55.19
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
17 19/32 in
Width
7 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5275
Zoro #
G9973345
UPC #
791440094987
Country of Origin
China

Dimensions

Height
17 19/32 in
Width
7 15/32 in
Length
17 19/32 in
Outside Dia.
7 15/32 in
Outside Diameter
7 15/32 in
Overall Height
17 19/32 in
Overall Length
17 19/32 in
Overall Width
7 15/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Element
Item
Automotive Air Filter
Includes
A. Gasket: [1] Attached
Features
Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA5275

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 19/32 in, Width 7 15/32 in, Length 17 19/32 in, Outside Dia. 7 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.