Zoro Homepage

Air Filter, Element, Panel, 20-25/32in. L

  • Mfr # PA5755

  • Zoro # G9502701


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Height
3 5/8 in
Width
3 31/32 in
Features
Cab Air Element
Includes
A. Gasket.: [1] Attached; F. Gasket.: [1] Included
Element Only - Automotive Filters
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5755
Zoro #
G9502701
UPC #
791440093546
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 5/8 in
Width
3 31/32 in
Length
20 25/32 in
Overall Length
20 25/32 in
Overall Width
3 31/32 in
Overall Height
3 5/8 in

Details

Item
Cabin Air Element
Features
Cab Air Element
Includes
A. Gasket.: [1] Attached; F. Gasket.: [1] Included
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Product Type
Cabin Air Filter
Baldwin Interchange
PA5755

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 3 5/8 in, Width 3 31/32 in, Length 20 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.