Air Filter Element, Panel, 21-15/16 in. L
Mfr # RS5593XP
Zoro # G3807259
product price: $87.79
/ea
Free Shipping & Returns
Key Features
Height
21 15/16 in
Width
7 3/32 in
Features
Extreme Performance Nano Radial Seal Cab Air Element
Length
21 15/16 in
Air Filter Type - Automotive
Cabin Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS5593XP
Zoro #
G3807259
UPC #
791440098343
Country of Origin
United States
Dimensions
Height
21 15/16 in
Width
7 3/32 in
Length
21 15/16 in
Outside Dia.
7 3/32 in
Overall Width
7 3/32 in
Outside Diameter
7 3/32 in
Overall Length
21 15/16 in
Overall Height
21 15/16 in
Details
Item
Cabin Air FIlter
Features
Extreme Performance Nano Radial Seal Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Air Filter Design
Panel
Description/Special Features
Extreme Performance Nano Radial Seal Cab Air Element
Product Type
Cabin Air Filter
Baldwin Interchange
RS5593XP
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 21 15/16 in, Width 7 3/32 in, Length 21 15/16 in, Outside Dia. 7 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.