Zoro Homepage

Air Filter, Element, Panel Design, 1" H

  • Mfr # PA10066

  • Zoro # G4822839


product price: $17.59
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
1 in
Width
6 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10066
Zoro #
G4822839
UPC #
791440108936
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
6 15/32 in
Length
8 1/4 in
Overall Height
1 in
Overall Width
6 15/32 in
Overall Length
8 1/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10066

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 in, Width 6 15/32 in, Length 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.