Air Filter Element, Radial, 16-7/16" L
Mfr # RS30285
Zoro # G4083513
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
16 7/16 in
Outside Dia.
10 31/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS30285
Zoro #
G4083513
UPC #
00791440110755
Country of Origin
United States
Dimensions
Length
16 7/16 in
Outside Dia.
10 31/32 in
Overall Length
16 7/16 in
Outside Diameter
10 31/32 in
Details
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Description/Special Features
Radial Seal Air Element
Item
Air Filter
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30285
Description
Air Filter Element, Air Filter Type - Automotive Air Filter Element, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 16 7/16 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.