Zoro Homepage

Air Filter, Element, Round Design, 11-7/8"H

  • Mfr # PA30032

  • Zoro # G4789193


product price: $65.55
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 7/8 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30032
Zoro #
G4789193
UPC #
791440097179
Country of Origin
United States

Dimensions

Height
11 7/8 in
Width
5 1/4 in
Length
11 7/8 in
Outside Dia.
5 1/4 in
Overall Length
11 7/8 in
Overall Width
5 1/4 in
Outside Diameter
5 1/4 in
Overall Height
11 7/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Furnished Gasket Washer, (2) Integral Gaskets
Description/Special Features
Outer Air Element with Pull Tab
Item
Air Filter
Features
Outer Air Element with Pull Tab
Product Type
Engine Air Filter
Baldwin Interchange
PA30032

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 7/8 in, Width 5 1/4 in, Length 11 7/8 in, Outside Dia. 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.