Zoro Homepage

Air Filter, Engine, 6 in. L

  • Mfr # CA5793

  • Zoro # G712353590


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
6"
Width
5-5/8" to 12-7/8", Flange 8" to 14-3/8"
Description/Special Features
Channel Flow Air Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5793
Zoro #
G712353590
UPC #
791440094857
Country of Origin
Unknown

Dimensions

Height
6"
Width
5-5/8" to 12-7/8", Flange 8" to 14-3/8"

Details

Air Filter Design
Oblong
Element Only - Automotive Filters
No
Description/Special Features
Channel Flow Air Element
Item
Air Filter

Description

Air Filter,,6 in. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.