Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Engine Air Element, 1-1/2" H

  • Mfr # PA30268

  • Zoro # G4083906


product price: $31.79
/ea

Key Features

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Height
1 1/2 in
Width
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30268
Zoro #
G4083906
UPC #
00791440109926
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 1/2 in
Width
6 5/8 in
Length
11 21/32 in
Overall Width
6 5/8 in
Overall Length
11 21/32 in
Overall Height
1 1/2 in

Details

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element
Item
Air Filter
Filter Design
Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, New Holland
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Farm Equipment
Media Material
Cellulose, Paper
Use Location
Engine
Compatible with Manufacturer Model Number
PA30275
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
PA30275
Compatible Manufacturer Model Number
PA30275
Compatible with Manufacturer Model No.
PA30275
Compatible with Mfr. Model No.
PA30275
For Use with Mfr Model Number
PA30275
For Use With Mfr. Model Number
PA30275
Baldwin Interchange
PA30268
Compatible Pump Manufacturer Part Number
PA30275
Compatible Mfr. Model Number
PA30275

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 1 1/2 in, Width 6 5/8 in, Length 11 21/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.