Zoro Homepage

Air Filter, Engine Air Element, 15/16" H

  • Mfr # PA10104

  • Zoro # G7502605


product price: $27.45
/ea

Key Features

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Height
15/16 in
Width
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10104
Zoro #
G7502605
UPC #
00791440111004
Country of Origin
Taiwan, Province of China

Dimensions

Height
15/16 in
Width
7 1/8 in
Length
8 1/32 in
Overall Width
7 1/8 in
Overall Height
15/16 in
Overall Length
8 1/32 in

Details

Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element
Item
Automotive Air Filter
Features
Air Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10104

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 15/16 in, Width 7 1/8 in, Length 8 1/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.