Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Engine Feature, 11-21/32" H

  • Mfr # RS30147

  • Zoro # G6412421


product price: $58.49
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
11 21/32 in
Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30147
Zoro #
G6412421
UPC #
791440104419
Country of Origin
United States

Dimensions

Height
11 21/32 in
Width
4 1/8 in
Length
11 21/32 in
Outside Dia.
4 1/8 in
Inside Diameter - Bottom
2 5/16 in
Overall Height
11 21/32 in
Outside Diameter - Bottom
4 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
Integral Gasket
Description/Special Features
Engine Filter
Item
Air Filter
Filter Design
Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
3394RT, 4394RT, 450AJ, 460SJ
Standards
ISO 9001:2015
Use Location
Engine
Media Material
Cellulose, Paper
Compatible Vehicle Make
JLG
Compatible Manufacturer Part Number
3394RT, 4394RT, 450AJ, 460SJ
Compatible Manufacturer Model Number
3394RT, 4394RT, 450AJ, 460SJ
Compatible with Manufacturer Model No.
3394RT, 4394RT, 450AJ, 460SJ
Compatible with Mfr. Model No.
3394RT, 4394RT, 450AJ, 460SJ
For Use with Mfr Model Number
3394RT, 4394RT, 450AJ, 460SJ
For Use With Mfr. Model Number
3394RT, 4394RT, 450AJ, 460SJ
Baldwin Interchange
RS30147
Compatible Pump Manufacturer Part Number
3394RT, 4394RT, 450AJ, 460SJ
Compatible Mfr. Model Number
3394RT, 4394RT, 450AJ, 460SJ

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 21/32 in, Width 4 1/8 in, Length 11 21/32 in, Outside Dia. 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.