Zoro Homepage

Air Filter, Foam Cab Air Element, 1-7/64"H

  • Mfr # PA30165

  • Zoro # G312356021


product price: $10.99
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Height
1 7/64 in
Element Only - Automotive Filters
Yes
Width
6 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30165
Zoro #
G312356021
UPC #
791440105270
Country of Origin
Unknown

Dimensions

Height
1 7/64 in
Width
6 29/32 in
Length
10 19/64 in
Overall Height
1 1/8 in
Overall Length
10 5/16 in

Details

Item
Cabin Air Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Features
Foam Cab Air Element

Description

Cabin Air Filter,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.