Air Filter, Foam Cab Air Element
Mfr # PA30179
Zoro # G7686327
product price: $34.69
/eaKey Features
Height
1 45/64 in
Width
7 1/2 in
Features
Foam Cab Air Element
Length
15 1/2 in
Air Filter Type - Automotive
Cabin Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA30179
Zoro #
G7686327
UPC #
791440105126
Country of Origin
Germany
Dimensions
Height
1 45/64 in
Width
7 1/2 in
Length
15 1/2 in
Outside Dia.
13/32 in
Overall Height
1 23/32 in
Overall Length
15 1/2 in
Outside Diameter
13/32 in
Overall Width
7 1/2 in
Details
Item
Cabin Air FIlter
Features
Foam Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Foam Cab Air Element
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Product Type
Cabin Air Filter
Baldwin Interchange
PA30179
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 45/64 in, Width 7 1/2 in, Length 15 1/2 in, Outside Dia. 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.