Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter in.sert, 8-5/32 x 3/4 in.

  • Mfr # PA5320

  • Zoro # G0650632


product price: $30.99
/ea

Key Features

Height
25/32 in
Width
8 5/32 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
(2) Gaskets
Length
10 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5320
Zoro #
G0650632
UPC #
791440077515
Country of Origin
China

Dimensions

Height
25/32 in
Width
8 5/32 in
Length
10 27/32 in
Overall Width
8 1/8 in
Overall Length
10 13/16 in
Overall Height
25/32 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
(2) Gaskets
Description/Special Features
Insert for Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Cabin
Shape
Rectangular
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Make
Peterbilt
Product Type
Cabin Air Filter
Use Location
Cabin
Baldwin Interchange
PA5320

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 25/32 in, Width 8 5/32 in, Length 10 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.