Air Filter Kit, 6-31/32 x 2-17/32 in.
Mfr # PA5312 KIT
Zoro # G3232765
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Element Only
Height
2-5/8"
Width
6-31/32"
Length
1-3/16"
Outside Dia.
3-27/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5312 KIT
Zoro #
G3232765
UPC #
791440077348
Country of Origin
United Kingdom
Dimensions
Height
2-5/8"
Width
6-31/32"
Length
1-3/16"
Outside Dia.
3-27/32"
Details
Air Filter Design
Element Only
Includes
Breather Element 1 3/16 in x 3 27/32 in, Panel Air Element 8 31/32 in x 6 31/32 in x 2 17/32 in
Item
Air Filter
For Vehicle Type - Filter Kits
Scania Trucks
Description/Special Features
Air Element Kit
For Engine Type - Filter Kits
Scania Trucks
Compatible Vehicle Make
Scania
Compatible Vehicle Type
Trucks
Description
Air Filter Kit, For Engine Type - Filter Kits Scania Trucks, For Vehicle Type - Filter Kits Scania Trucks, Includes Breather Element 1 3/16 in x 3 27/32 in, Panel Air Element 8 31/32 in x 6 31/32 in x 2 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.