Air Filter Kit, Element Only, 1-19/32" H
Mfr # PA10186 KIT
Zoro # G9642299
product price: $29.19
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
1 19/32 in
Width
5 17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10186 KIT
Zoro #
G9642299
UPC #
00791440113855
Country of Origin
Germany
Dimensions
Height
1 19/32 in
Width
5 17/32 in
Length
10 1/32 in
Overall Length
10 1/32 in
Overall Width
5 17/32 in
Overall Height
1 19/32 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Includes
Set of Two
Description/Special Features
Cabin Air Filter Element
Item
Air Filter
Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10186 KIT
Description
Air Filter Kit, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 19/32 in, Width 5 17/32 in, Length 10 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.