Zoro Homepage

Air Filter Kit, Element Only, 1-5/32" H

  • Mfr # PA10196 KIT

  • Zoro # G9642353


product price: $26.89
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
1 5/32 in
Width
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10196 KIT
Zoro #
G9642353
UPC #
00791440114227
Country of Origin
China

Dimensions

Height
1 5/32 in
Width
3 15/16 in
Length
12 in
Overall Length
12 in
Overall Height
1 5/32 in
Overall Width
3 15/16 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Filter Element
Item
Air Filter
Includes
Set of Two
Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10196 KIT

Description

Air Filter Kit, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 5/32 in, Width 3 15/16 in, Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.