Air Filter Kit, Element Only, 11/16" H
Mfr # PA10211 KIT
Zoro # G9642493
product price: $30.29
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
11/16 in
Width
4 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10211 KIT
Zoro #
G9642493
UPC #
00791440114852
Country of Origin
Taiwan, Province of China
Dimensions
Height
11/16 in
Width
4 5/16 in
Length
8 3/4 in
Overall Length
8 3/4 in
Overall Height
11/16 in
Overall Width
4 5/16 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Filter Element
Includes
Set of Two
Item
Air Filter
Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10211 KIT
Description
Air Filter Kit, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 11/16 in, Width 4 5/16 in, Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.