Air Filter, Oblong, 15-3/8" W, 3-5/32" L
Mfr # PA10116
Zoro # G7501354
product price: $19.99
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
Yes
Width
15 3/8 in
Length
3 5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10116
Zoro #
G7501354
UPC #
00791440112902
Country of Origin
Poland
Dimensions
Width
15 3/8 in
Length
3 5/32 in
Outside Dia.
15 3/8 in
Outside Diameter
15 3/8 in
Overall Width
15 3/8 in
Overall Length
3 5/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Air Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10116
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters Yes, Width 15 3/8 in, Length 3 5/32 in, Outside Dia. 15 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.