Zoro Homepage

Air Filter, Oil/Air Separator, 16-39/64" H

  • Mfr # OAS98001

  • Zoro # G9526767


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Radial Seal
Length
8 13/64 in
Outside Dia.
5 3/4 in
Element Only - Automotive Filters
No
Height
16 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAS98001
Zoro #
G9526767
UPC #
791440098350
Country of Origin
United States

Dimensions

Length
8 13/64 in
Outside Dia.
5 3/4 in
Height
16 39/64 in
Width
8 13/32 in
Inside Diameter - Bottom
3 5/16 in
Outside Diameter - Bottom
7 3/16 in
Overall Height
16 5/8 in
Flange Diameter
7 3/16 in
Outside Diameter
5 3/4 in

Details

Filter Design
Radial Seal
Item
Automotive Air Filter
Element Only - Automotive Filters
No
Air Filter Design
Round
Description/Special Features
Oil/Air Separator Element
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Features
Oil Removed from the Air is Returned to the Crankcase, Oil/Air Separators Extract Oil from the Air Before it goes to the Intake Manifold
Shape
Round
Product Type
Engine Air Filter
Compatible Vehicle Make
Ingersoll-Rand
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Use Location
Engine
Baldwin Interchange
OAS98001

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 39/64 in, Width 8 13/32 in, Length 8 13/64 in, Outside Dia. 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.