Zoro Homepage

Air Filter, Outer Air Element, 18-21/32" H

  • Mfr # PA30235

  • Zoro # G612355854


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 21/32 in
Width
11 15/16 in
Includes
Attached Gasket, Furnished Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30235
Zoro #
G612355854
UPC #
791440107939
Country of Origin
Unknown

Dimensions

Height
18 21/32 in
Width
11 15/16 in

Details

Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Attached Gasket, Furnished Gasket
Features
Outer Air Element
Item
Automotive Air Filter
Product Type
Engine Air Filter

Description

Air Filter,Outer Air Element,18-21/32" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.