Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Outside Dia. 5-27/32

  • Mfr # PA30194

  • Zoro # G812355869


product price: $107.68
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Length
17 11/16 in
Outside Dia.
5 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30194
Zoro #
G812355869
UPC #
791440105812
Country of Origin
Unknown

Dimensions

Length
17 11/16 in
Outside Dia.
5 27/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Includes
Gasket, Rubber Washer
Item
Automotive Air Filter
Product Type
Engine Air Filter

Description

Air Filter,Outside Dia. 5-27/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.