Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Outside Dia. 9-7/32

  • Mfr # PA30193-FN

  • Zoro # G7503350


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Length
18 1/32 in
Outside Dia.
9 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30193-FN
Zoro #
G7503350
UPC #
791440105805
Country of Origin
United States

Dimensions

Length
18 1/32 in
Outside Dia.
9 7/32 in
Outside Diameter
9 7/32 in
Overall Height
18 1/32 in
Inside Diameter - Bottom
4 27/32 in
Inside Diameter
21/32 in
Outside Diameter - Bottom
11 11/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Includes
Furnished Gasket, Gasket, Rubber Washer
Filter Design
Axial Seal
Item
Automotive Air Filter
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
DR250I4
Compatible Vehicle Make
Iveco Cursor
Media Material
Cellulose, Paper
Use Location
Engine
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible Vehicle Type
Buses
Compatible Manufacturer Part Number
DR250I4
Compatible Manufacturer Model Number
DR250I4
Compatible with Manufacturer Model No.
DR250I4
Compatible with Mfr. Model No.
DR250I4
For Use with Mfr Model Number
DR250I4
For Use With Mfr. Model Number
DR250I4
Baldwin Interchange
PA30193-FN
Compatible Pump Manufacturer Part Number
DR250I4
Compatible Mfr. Model Number
DR250I4

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Length 18 1/32 in, Outside Dia. 9 7/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.