Zoro Homepage

Air Filter, Oval, 6-29/32" H, 3-3/4" W

  • Mfr # PA10243

  • Zoro # G7482253


product price: $60.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
Yes
Height
6 29/32 in
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10243
Zoro #
G7482253
UPC #
00791440114296
Country of Origin
United Kingdom

Dimensions

Height
6 29/32 in
Width
3 3/4 in
Length
13 3/4 in
Overall Height
6 29/32 in
Overall Width
3 3/4 in
Overall Length
13 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element
Item
Air Filter
Includes
(2) Integral Gaskets
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10243

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters Yes, Height 6 29/32 in, Width 3 3/4 in, Length 13 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.