Zoro Homepage

Air Filter

  • Mfr # PA10408

  • Zoro # G600919754


product price: $18.39
/ea

Key Features

Air Filter Type - Automotive
Air Filter Type
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
2 11/16 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10408
Zoro #
G600919754
UPC #
00791440116146
Country of Origin
China

Dimensions

Height
2 11/16 in
Width
6 1/4 in
Length
8 7/16 in
Overall Height
2 11/16 in
Overall Width
6 1/4 in
Overall Length
8 7/16 in

Details

Air Filter Type - Automotive
Air Filter Type
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Removal of Airborne Contamints
Features
Removal of Airborne Contamints
Product Type
Engine Air Filter
Baldwin Interchange
PA10408

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Type, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 2 11/16 in, Width 6 1/4 in, Length 8 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.