Zoro Homepage

Air Filter

  • Mfr # PA31015

  • Zoro # G500919755


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Primary Air Element
Air Filter Design
Element
Element Only - Automotive Filters
Yes
Height
15 31/32 in
Width
6 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA31015
Zoro #
G500919755
UPC #
00791440108974
Country of Origin
United States

Dimensions

Height
15 31/32 in
Width
6 5/32 in
Length
15 1/8 in
Overall Width
6 5/32 in
Overall Height
15 31/32 in
Overall Length
15 1/8 in

Details

Air Filter Type - Automotive
Primary Air Element
Air Filter Design
Element
Element Only - Automotive Filters
Yes
Includes
Gasket
Description/Special Features
Prevent Airborne Contamints
Item
Air Filter
Features
Prevent Airborne Contamints
Product Type
Engine Air Filter
Baldwin Interchange
PA31015

Description

Automotive Air Filter, Air Filter Type - Automotive Primary Air Element, Air Filter Design Element, Element Only - Automotive Filters Yes, Height 15 31/32 in, Width 6 5/32 in, Length 15 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.