Air Filter, Panel, 1-1/4" H, 7-15/32" W
Mfr # PA10298
Zoro # G7287833
product price: $27.79
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 1/4 in
Width
7 15/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10298
Zoro #
G7287833
UPC #
00791440113497
Country of Origin
Germany
Dimensions
Height
1 1/4 in
Width
7 15/32 in
Length
13 7/32 in
Overall Width
7 15/32 in
Overall Height
1 1/4 in
Overall Length
13 7/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10298
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 1/4 in, Width 7 15/32 in, Length 13 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.