Air Filter, Panel, 1-5/8" H, 4-7/16" W
Mfr # PA10313
Zoro # G7287989
product price: $17.19
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 5/8 in
Width
4 7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10313
Zoro #
G7287989
UPC #
00791440113541
Country of Origin
China
Dimensions
Height
1 5/8 in
Width
4 7/16 in
Length
11 7/8 in
Overall Length
11 7/8 in
Overall Width
4 7/16 in
Overall Height
1 5/8 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element with Foam Pad
Features
Panel Air Element with Foam Pad
Product Type
Engine Air Filter
Baldwin Interchange
PA10313
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 5/8 in, Width 4 7/16 in, Length 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.