Air Filter, Panel, 1-7/8" H, 9-7/32" W
Mfr # PA10283
Zoro # G7287903
product price: $20.19
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 7/8 in
Width
9 7/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10283
Zoro #
G7287903
UPC #
00791440111899
Country of Origin
Multiple
Dimensions
Height
1 7/8 in
Width
9 7/32 in
Length
11 5/8 in
Overall Length
11 5/8 in
Overall Width
9 7/32 in
Overall Height
1 7/8 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10283
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 7/8 in, Width 9 7/32 in, Length 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.