Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Panel, 12-3/4" L

  • Mfr # PA30255

  • Zoro # G3786503


product price: $71.95
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 3/16 in
Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30255
Zoro #
G3786503
UPC #
00791440110106
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 3/16 in
Width
2 5/8 in
Length
12 3/4 in
Overall Height
1 3/16 in
Overall Width
2 5/8 in
Overall Length
12 3/4 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Foam Cab Air Element in Plastic Housing
Item
Air Filter
Filter Design
Panel
Includes
(3) Metal Clips
Shape
Rectangular
Features
Foam Cabin Air Filters and Prefilters Help Improve Cabin Air Quality by Preventing Dust and Pollutants from Entering the Cabin Area of Vehicles
Media Material
Foam
Product Type
Cabin Air Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Construction Equipment
Fit Type
Vehicle Specific
Compatible Vehicle Make
Bobcat
Use Location
Cabin
Baldwin Interchange
PA30255

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 2 5/8 in, Length 12 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.