Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Panel, 13-25/32 in. L

  • Mfr # PA10022

  • Zoro # G3807207


product price: $29.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 9/32 in
Width
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10022
Zoro #
G3807207
UPC #
791440103412
Country of Origin
China

Dimensions

Height
2 9/32 in
Width
9 3/8 in
Length
13 25/32 in
Overall Length
13 7/8 in
Overall Width
9 3/8 in
Overall Height
2 9/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Filter Design
Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Compatible Vehicle Type
Light Duty Trucks
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
V6-182, V8-392
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Vehicle Make
Ram
Compatible Manufacturer Part Number
V6-182, V8-392
Compatible Manufacturer Model Number
V6-182, V8-392
Compatible with Manufacturer Model No.
V6-182, V8-392
Compatible with Mfr. Model No.
V6-182, V8-392
For Use with Mfr Model Number
V6-182, V8-392
For Use With Mfr. Model Number
V6-182, V8-392
Baldwin Interchange
PA10022
Compatible Pump Manufacturer Part Number
V6-182, V8-392
Compatible Mfr. Model Number
V6-182, V8-392

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 9/32 in, Width 9 3/8 in, Length 13 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.