Air Filter, Panel, 13-3/4" L, 9-3/32" W
Mfr # PA10077
Zoro # G4083696
product price: $27.79
/eaKey Features
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 21/32 in
Width
9 3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10077
Zoro #
G4083696
UPC #
00791440109339
Country of Origin
China
Dimensions
Height
1 21/32 in
Width
9 3/32 in
Length
13 3/4 in
Overall Length
13 3/4 in
Overall Height
1 21/32 in
Overall Width
9 3/32 in
Details
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10077
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 21/32 in, Width 9 3/32 in, Length 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.