Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Panel, 2-1/4" H, 7-15/32" W

  • Mfr # PA10229

  • Zoro # G7480941


product price: $22.95
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
2 1/4 in
Width
7 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10229
Zoro #
G7480941
UPC #
00791440112964
Country of Origin
Austria

Dimensions

Height
2 1/4 in
Width
7 15/32 in
Length
13 7/32 in
Overall Height
2 1/4 in
Overall Length
13 7/32 in
Overall Width
7 15/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Panel Air Element
Item
Air Filter
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10229

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 2 1/4 in, Width 7 15/32 in, Length 13 7/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.