Air Filter, Panel, 6-1/16 in. L
Mfr # PA10016
Zoro # G3807329
product price: $26.69
/eaKey Features
Height
25/32 in
Width
2 15/16 in
Features
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Element Only - Automotive Filters
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10016
Zoro #
G3807329
UPC #
791440100893
Country of Origin
Taiwan, Province of China
Dimensions
Height
25/32 in
Width
2 15/16 in
Length
6 1/16 in
Overall Length
6 1/16 in
Overall Width
2 15/16 in
Overall Height
25/32 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Element Only - Automotive Filters
Yes
Air Filter Design
Element Only, Panel
Air Filter Type - Automotive
Cabin Air Filter
Product Type
Cabin Air Filter
Baldwin Interchange
PA10016
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 25/32 in, Width 2 15/16 in, Length 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.