Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Panel, 6-5/32" L

  • Mfr # PA31013

  • Zoro # G5800311


product price: $47.29
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
9 9/32 in
Width
5 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA31013
Zoro #
G5800311
UPC #
00791440105867
Country of Origin
United States

Dimensions

Height
9 9/32 in
Width
5 27/32 in
Length
6 5/32 in
Overall Height
9 9/32 in
Overall Width
5 27/32 in
Overall Length
6 5/32 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Filter Design
Panel
Item
Air Filter
Includes
Gasket
Features
Prevents Airborne Contaminants from reaching the Combustion Chamber
Shape
Rectangular
Use Location
Engine
Standards
ISO 9001:2015
Compatible Vehicle Make
Bobcat
Compatible Vehicle Type
Construction Equipment
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
PA31014
Compatible Manufacturer Part Number
PA31014
Compatible Manufacturer Model Number
PA31014
Compatible with Manufacturer Model No.
PA31014
Compatible with Mfr. Model No.
PA31014
For Use with Mfr Model Number
PA31014
For Use With Mfr. Model Number
PA31014
Baldwin Interchange
PA31013
Compatible Pump Manufacturer Part Number
PA31014
Compatible Mfr. Model Number
PA31014

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 9 9/32 in, Width 5 27/32 in, Length 6 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.