Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Panel, 7-9/32" H, 8-13/32" W

  • Mfr # PA32003

  • Zoro # G7287553


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
7 9/32 in
Width
8 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA32003
Zoro #
G7287553
UPC #
00791440106840
Country of Origin
United States

Dimensions

Height
7 9/32 in
Width
8 13/32 in
Length
19 1/32 in
Overall Length
19 1/32 in
Overall Width
8 13/32 in
Overall Height
7 9/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Includes
Gasket
Filter Design
Panel
Item
Air Filter
Shape
Rectangular
Features
Prevents Airborne Contaminants from reaching the Combustion Chamber
Product Type
Engine Air Filter
Compatible Vehicle Make
Kenworth
Compatible with Manufacturer Model Number
579, T680, T800
Use Location
Engine
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Manufacturer Part Number
579, T680, T800
Compatible Manufacturer Model Number
579, T680, T800
Compatible with Manufacturer Model No.
579, T680, T800
Compatible with Mfr. Model No.
579, T680, T800
For Use with Mfr Model Number
579, T680, T800
For Use With Mfr. Model Number
579, T680, T800
Baldwin Interchange
PA32003
Compatible Pump Manufacturer Part Number
579, T680, T800
Compatible Mfr. Model Number
579, T680, T800

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 7 9/32 in, Width 8 13/32 in, Length 19 1/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.