Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Panel, 9-1/4" L, 1-13/16" H

  • Mfr # PA10059

  • Zoro # G0507002


product price: $17.69
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 13/16 in
Width
7 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10059
Zoro #
G0507002
UPC #
00791440108363
Country of Origin
China

Dimensions

Height
1 13/16 in
Width
7 3/16 in
Length
9 1/4 in
Overall Length
9 1/4 in
Overall Width
7 3/16 in
Overall Height
1 13/16 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10059

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 13/16 in, Width 7 3/16 in, Length 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.