Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Panel, 9-9/32 in. L

  • Mfr # PA10009

  • Zoro # G3807225


product price: $27.79
/ea

Key Features

Height
25/32 in
Width
8 19/32 in
Features
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Air Filter Type - Automotive
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10009
Zoro #
G3807225
UPC #
791440098312
Country of Origin
Morocco

Dimensions

Height
25/32 in
Width
8 19/32 in
Length
9 9/32 in
Overall Width
8 19/32 in
Overall Height
25/32 in
Overall Length
9 9/32 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
Yes
Air Filter Design
Element Only, Panel
Product Type
Cabin Air Filter
Baldwin Interchange
PA10009

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 25/32 in, Width 8 19/32 in, Length 9 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.