Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Panel Air Element, 12-31/32" H

  • Mfr # PA10060

  • Zoro # G312354188


product price: $28.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
51 39/64 in
Width
2 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10060
Zoro #
G312354188
UPC #
791440108455
Country of Origin
Unknown

Dimensions

Height
51 39/64 in
Width
2 1/32 in
Length
12 31/32 in
Overall Height
51 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Features
Panel Air Element
Item
Automotive Air Filter

Description

Air Filter, Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.