Air Filter, Panel Air Element, 2-7/32" H
Mfr # PA30045
Zoro # G2545617
product price: $66.79
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 7/32 in
Width
4 9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA30045
Zoro #
G2545617
UPC #
791440097308
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 7/32 in
Width
4 9/32 in
Length
23 5/8 in
Overall Width
4 9/32 in
Overall Height
2 7/32 in
Overall Length
23 5/8 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA30045
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 7/32 in, Width 4 9/32 in, Length 23 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.