Zoro Homepage

Air Filter, Panel Air Element, 25/32" H

  • Mfr # PA30228

  • Zoro # G2757741


product price: $22.19
/ea

Key Features

Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
25/32 in
Width
4 5/8 in
Length
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30228
Zoro #
G2757741
UPC #
791440108196
Country of Origin
Germany

Dimensions

Height
25/32 in
Width
4 5/8 in
Length
8 1/4 in
Overall Width
4 5/8 in
Overall Height
25/32 in
Overall Length
8 1/4 in

Details

Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Use Location
Engine
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Hyundai
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Baldwin Interchange
PA30228

Description

Automotive Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 25/32 in, Width 4 5/8 in, Length 8 1/4 in, Outside Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.