Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Panel Design, 12 3/8" L

  • Mfr # PA10427

  • Zoro # G900919768


product price: $33.79
/ea

Key Features

Air Filter Type - Automotive
Panel Air
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
2 7/32 in
Width
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10427
Zoro #
G900919768
UPC #
00791440116856
Country of Origin
China

Dimensions

Height
2 7/32 in
Width
11 3/8 in
Length
12 3/8 in
Overall Height
2 7/32 in
Overall Width
11 3/8 in
Overall Length
12 3/8 in

Details

Air Filter Type - Automotive
Panel Air
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Removal of Airborne Contamints
Item
Air Filter
Filter Design
Panel
Shape
Rectangular
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Compatible Vehicle Make
Ford
Use Location
Engine
Compatible with Manufacturer Model Number
F-250, F-350, F-450, F-550
Fit Type
Vehicle Specific
Compatible Manufacturer Part Number
F-250, F-350, F-450, F-550
Compatible Manufacturer Model Number
F-250, F-350, F-450, F-550
Compatible with Manufacturer Model No.
F-250, F-350, F-450, F-550
Compatible with Mfr. Model No.
F-250, F-350, F-450, F-550
For Use with Mfr Model Number
F-250, F-350, F-450, F-550
For Use With Mfr. Model Number
F-250, F-350, F-450, F-550
Baldwin Interchange
PA10427
Compatible Pump Manufacturer Part Number
F-250, F-350, F-450, F-550
Compatible Mfr. Model Number
F-250, F-350, F-450, F-550

Description

Automotive Air Filter, Air Filter Type - Automotive Panel Air, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 2 7/32 in, Width 11 3/8 in, Length 12 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.