Air Filter, Panel Design, 16-15/16" L
Mfr # PA10290
Zoro # G3554535
product price: $20.19
/eaKey Features
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 19/32 in
Width
5 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10290
Zoro #
G3554535
UPC #
00791440111660
Country of Origin
Austria
Dimensions
Height
1 19/32 in
Width
5 1/8 in
Length
16 15/16 in
Overall Length
16 15/16 in
Overall Width
5 1/8 in
Overall Height
1 19/32 in
Details
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10290
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 19/32 in, Width 5 1/8 in, Length 16 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.