Air Filter, Panel, Element Only, 2-1/8" H
Mfr # PA10379
Zoro # G7502072
product price: $16.59
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
2 1/8 in
Width
7 9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10379
Zoro #
G7502072
UPC #
00791440111707
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 1/8 in
Width
7 9/32 in
Length
10 9/16 in
Overall Height
2 1/8 in
Overall Width
7 9/32 in
Overall Length
10 9/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10379
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 2 1/8 in, Width 7 9/32 in, Length 10 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.